GLOVE WORKFORCE, MECHANIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE WORKFORCE, MECHANIC

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWWFG2-02S
  • Mfr. Model # WFG2-02S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2460
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Application Home, Shop, Light Construction, Maintenance, Transportation, Landscaping, Yard Work
  • Item Mechanics Gloves
  • Size S
  • Closure Type Slip On
  • Cuff Open
  • Back Material Ribbed Stretch Nylon
  • Thumb Style Wing
  • Palm Material Synthetic Leather
  • Palm Construction Single Layer and Seamless
  • Knuckle Padding Material TPR
  • Sub-Category General Utility
  • Stitching Material Double and Triple Bonded Nylon
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list