GLOVE WORK, RANCHWORX, LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE WORK, RANCHWORX, LEATHER

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWRWC2-05XL
  • Mfr. Model # RWC2-05XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Item Washable Leather Palm Glove
  • Application Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
  • Size X-Large
  • Cuff Slip-On
  • Palm Material Goatskin Leather with PVC Reinforcements
  • Palm Construction Leather
  • Closure Type Neoprene
  • Back Material Ribbed Nlyon with Spandex
  • Thumb Style Wing
  • Knuckle Padding Material Leather, Impact TPR and Foam
  • Stitching Material Triple Bonded Nylon
  • Finger Style Full
  • Sub-Category Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list