Skip Content
GLOVE WORK POLY COATED G40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE WORK POLY COATED G40

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB13840
  • Mfr. Model # 13840
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Gloves, Black, Polyurethane Coated. Excellent dexterity and grip. Thin-mil feel for tactile sensitivity. Abrasion and tear resistant. Use for light assembly applications.

Technical Specs

  • Item Coated Gloves
  • Application Precision Assembly, Electronics Assembly, Packaging and Inspecting, Controls handling
  • Colour Black
  • Resists Tear, Abrasion
  • Cuff Knit Wrist
  • Standards EN 388:2003, EN 420:2003
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Cut Level 1
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list