GLOVE WORK, MECHANIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE WORK, MECHANIC

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWMGK05XL
  • Mfr. Model # MGK05XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Work Glove
  • Colour Black
  • Size X-Large
  • Application Mechanic, Home, Shop, Light Construction, Maintenance, Transportation, Landscaping, Yard Work
  • Palm Material 60% Nylon/40% Polyurethene, 0.8 mm Synthetic Suede
  • Cuff Neoprene Compression Slip-On
  • Back Material 93% Nylon/7% Spandex Rib
  • Palm Construction Single Layer Palm
  • Stitching Material Triple Bonded Nylon Thread on Palm & High Wear Areas: Double Bonded Nylon Thread on Top Hand & Interior Seams
  • Thumb Style Wing
  • Finger Style Full
  • Closure Type Slip On
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list