Skip Content
GLOVE WORK, MECHANIC TOUCHSCREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVE WORK, MECHANIC TOUCHSCREEN

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWTSG03M
  • Mfr. Model # TSG03M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Work Glove
  • Application Mechanic, Home, Shop, Light Construction, Maintenance, Transportation, Landscaping, Yard Work
  • Size Medium
  • Colour Black
  • Cuff Neoprene Compression Slip-On
  • Palm Material 65% Nylon/35% Polyurethene, 0.6 mm Conductive Synthetic Suede
  • Back Material 93% Nylon/7% Spandex Rib and 92% Nylon/8% Spandex Cordoruy
  • Thumb Style Wing
  • Palm Construction Single Layer Palm
  • Stitching Material Triple Bonded Nylon Thread on Palm & High Wear Areas: Double Bonded Nylon Thread on Top Hand & Interior Seams
  • Finger Style Full
  • Closure Type Slip On
  • Sub-Category Touch Screen

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list