Skip Content
GLOVE WORK, HI VIZ, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE WORK, HI VIZ, YELLOW

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWIVO2-05XL
  • Mfr. Model # IVO2-05XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Orange
  • Size XL
  • Application Construction, Road Work, Maintenance, Mining
  • Item Mechanics Gloves
  • Closure Type Hook-and-Loop
  • Cuff Knit
  • Thumb Style Wing
  • Palm Material Synthetic Leather
  • Back Material Ribbed Nylon/Spandex
  • Stitching Material Triple Bonded Nylon
  • Palm Construction Synthetic Leather
  • Knuckle Padding Material Thermoplastic Rubber/Foam
  • Finger Style Full
  • Sub-Category General Utility High Visibility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list