Skip Content
GLOVE WORK, HI VIZ, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE WORK, HI VIZ, GREEN

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWIVG2-02S
  • Mfr. Model # IVG2-02S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Construction, Road Work, Maintenance, Mining
  • Colour Lime Green
  • Item Mechanics Gloves
  • Size S
  • Cuff Knit
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Ribbed Nylon/Spandex
  • Thumb Style Wing
  • Knuckle Padding Material Thermoplastic Rubber/Foam
  • Stitching Material Triple Bonded Nylon
  • Palm Construction Synthetic Leather
  • Finger Style Full
  • Sub-Category General Utility High Visibility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list