Skip Content
GLOVE WORK, CUT RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE WORK, CUT RESISTANT

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWICR2-05XL
  • Mfr. Model # ICR2-05XL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Gauge 13
  • Colour White/Black
  • Item Cut Protection Glove
  • Cuff TPR
  • Palm Material Foamed Nitrile
  • Back Material HPPE/Glass Fiber/Lycra
  • ANSI/ISEA Abrasion Level 4
  • Knuckle Padding Material TPR and Foam
  • ANSI/ISEA Cut Level 3
  • Thumb Style Wing
  • Stitching Material Triple Bonded Nylon
  • ANSI Cut Grams 1329
  • Finger Material HPPE/Glass Fiber/Lycra
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Application Manufacturing, Distribution, Assembly
  • Weight Light
  • Standards ISEA/CE
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Suggested Use Environment Oily
  • Glove Size X-Large
  • Glove Coating Material Nitrile
  • Glove Coating Finish Flat
  • Glove Coating Coverage Palm and Fingers
  • Glove Hand Style Left and Right
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list