Skip Content
GLOVE WORK, CUT RESISTANT MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE WORK, CUT RESISTANT MAX

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWICRM2-05XL
  • Mfr. Model # ICRM2-05XL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour White/Black
  • Gauge 10
  • Item Cut Protection Glove
  • Cuff TPR
  • ANSI/ISEA Cut Level 4
  • Back Material Kevlar/Stainless Steel/Cotton
  • Palm Material Foamed Nitrile
  • ANSI/ISEA Abrasion Level 4
  • Stitching Material Triple Bonded Nylon
  • Knuckle Padding Material TPR and Foam
  • Thumb Style Wing
  • ANSI Cut Grams 2434
  • Finger Material Kevlar/Stainless Steel/Cotton
  • Abrasion Resistant Yes
  • Finger Style Full
  • Puncture Resistant No
  • Application Manufacturing, Distribution, Assembly
  • Standards ISEA/CE
  • Weight Light
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Glove Size X-Large
  • Glove Coating Coverage Palm and Fingers
  • Suggested Use Environment Oily
  • Glove Coating Finish Flat
  • Glove Hand Style Left and Right
  • Glove Cut Gunn
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list