GLOVE WORK, CUT RESISTANT MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE WORK, CUT RESISTANT MAX

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWICRM2-03M
  • Mfr. Model # ICRM2-03M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour White/Black
  • Item Cut Protection Glove
  • Gauge 10
  • Cuff TPR
  • Palm Material Foamed Nitrile
  • ANSI/ISEA Cut Level 4
  • Back Material Kevlar/Stainless Steel/Cotton
  • Knuckle Padding Material TPR and Foam
  • ANSI/ISEA Abrasion Level 4
  • Stitching Material Triple Bonded Nylon
  • Thumb Style Wing
  • ANSI Cut Grams 2434
  • Finger Material Kevlar/Stainless Steel/Cotton
  • Finger Style Full
  • Puncture Resistant No
  • Abrasion Resistant Yes
  • Application Manufacturing, Distribution, Assembly
  • Weight Light
  • Standards ISEA/CE
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Suggested Use Environment Oily
  • Glove Size Medium
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile
  • Glove Coating Finish Flat
  • Glove Hand Style Left and Right
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list