GLOVE WINTER SKI STYLE SZ LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE WINTER SKI STYLE SZ LGE

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGSNOW388V-LGE
  • Mfr. Model # SNOW388V-LGE
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2438
  • Shipping Weight 0.58 lbs

Product Details

Featuring genuine Clarino(R) palms for super flexibility and long wear: anti-slip PVC patches in critical palm and fingertip areas for excellent grip even in wet conditions, gauntlet cuffs that adjust for a custom fit using velcro tabs. Elastic at the wrists to ensure a snug fit that locks out the cold.

Technical Specs

  • Item Extreme Cold Winter Gloves
  • Application Agriculture, Construction, Material Handling, Maintenance, Transportation, Cold Storage
  • Cuff Gauntlet
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list