GLOVE WINTER HI-VIS MULTITASK XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE WINTER HI-VIS MULTITASK XXXL

FORCEFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFHV200XXXL
  • Mfr. Model # HV200XXXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

PorceFlex HV200 Gloves. ForceFlex HV200 is designed with a water/wind resistant inner breathable bladder and 3M(TM) Thinsulate(TM) lining. Rough Kevlar( R) palm pads increase girp in oily or wet conditions. Size: XXX-Large.

Technical Specs

  • Item Mechanics Gloves
  • Size 3X-Large
  • Application Construction, Carpentry, Material Handling, Hand/Power Tool Use, Light Demolition, Search and Rescue, Assembly
  • Cuff Gauntlet
  • Lining Unlined
  • Closure Type Slip-On
  • Palm Material Kevlar(R)
  • Back Material Injected Molded TPR
  • Thumb Style Wing
  • Knuckle Padding Material TPR
  • Finger Style Full
  • Sub-Category General Utility
  • Colour Orange/Gray/Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list