Skip Content
GLOVE WINTER HI-VIS MULTITASK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE WINTER HI-VIS MULTITASK XL

FORCEFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFHV200XL
  • Mfr. Model # HV200XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Product Details

PorceFlex HV200 Gloves. ForceFlex HV200 is designed with a water/wind resistant inner breathable bladder and 3M(TM) Thinsulate(TM) lining. Rough Kevlar( R) palm pads increase girp in oily or wet conditions. Size: X-Large.

Technical Specs

  • Application Construction, Carpentry, Material Handling, Hand/Power Tool Use, Light Demolition, Search and Rescue, Assembly
  • Size X-Large
  • Item Mechanics Gloves
  • Cuff Gauntlet
  • Closure Type Slip-On
  • Back Material Injected Molded TPR
  • Lining Unlined
  • Palm Material Kevlar(R)
  • Thumb Style Wing
  • Knuckle Padding Material TPR
  • Sub-Category General Utility
  • Finger Style Full
  • Colour Orange/Gray/Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list