GLOVE WINTER COMBAT-SM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE WINTER COMBAT-SM

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL276307
  • Mfr. Model # 276307
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Cold Weather Tactical
  • Colour Black
  • Item Tactical Glove
  • Length 11-1/4"
  • Size S
  • Cuff Extended
  • Standards NFPA 1977 & ASTM D6413 Flame Resistance
  • Cut-Resistant Material Nomex(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list