GLOVE,WHITE/YELLOW,SLIP-ON,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE/YELLOW,SLIP-ON,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9850L
  • Mfr. Model # 9850L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.49 lbs

Technical Specs

  • Size Large
  • Application Carpentry, Agriculture, Construction, Farming, Landscaping, Automotive Assembly
  • Colour White/Yellow
  • Lining Woven Cotton
  • Item Glove
  • Cuff Slip-On
  • Coating Material Vinyl Impregnated
  • Thumb Style Straight
  • Suggested Use Environment Dry
  • Coating Coverage No Coating
  • Coating Finish No Coating
  • ANSI/ISEA Abrasion Level 0
  • Resists Abrasions, Cuts, Tear, Punctures
  • Standards EN388
  • ANSI/ISEA Puncture Level 0
  • Insulated No
  • ANSI Cut Grams 0
  • Glove Length 9-1/2"
  • Glove Coating Coverage Full
  • Glove Size Large
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list