Skip Content
GLOVE,WHITE/YELLOW,KNIT WRIST,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,WHITE/YELLOW,KNIT WRIST,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6825
  • Mfr. Model # 6825
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.64 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Sheet Metal Industry, Construction, Carpentry, Material Handling
  • Item Glove
  • Colour White/Yellow
  • Cuff Knit Wrist
  • Lining Jersey
  • Thumb Style Wing
  • Suggested Use Environment Dry
  • Resists Abrasion,Cuts, Tears
  • ANSI/ISEA Cut Level 1
  • Standards ANSI 105, EN388
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Abrasion Level 0
  • ANSI Cut Grams 0
  • Glove Length 10"
  • Insulated No
  • Glove Size Large
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Rough
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list