GLOVE,WHITE/RUSSET,SLIP ON,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE/RUSSET,SLIP ON,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9800J
  • Mfr. Model # 9800J
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.23 lbs

Product Details

GLOVE,WHITE/RUSSET,SLIP ON,XL

Technical Specs

  • Item Glove
  • Colour White/Russet
  • Application Automotive Assembly, Carpentry
  • Cuff Slip-On
  • Size X-Large
  • Lining Interlock
  • Coating Material Vinyl Impregnated
  • Suggested Use Environment Dry
  • Thumb Style Straight
  • Coating Coverage No Coating
  • Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list