Skip Content
GLOVE,WHITE,KNIT WRIST,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,WHITE,KNIT WRIST,XXL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9695XXL
  • Mfr. Model # 9695XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Colour White
  • Application Aerospace, Aircraft Manufacturing, Assembly Line Production, Carpentry, Hvac, Janitorial, Manufacturing
  • Gauge 13
  • Size XX-Large
  • Coating Material Polyurethane
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Normal
  • Coating Coverage Coated Palm and Fingers
  • Coating Finish Flat
  • Suggested Use Environment Dry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list