Skip Content
GLOVE,WHITE,KNIT WRIST,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,WHITE,KNIT WRIST,XS

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9695XS
  • Mfr. Model # 9695XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Colour White
  • Gauge 13
  • Item Glove
  • Application Aerospace, Aircraft Manufacturing, Assembly Line Production, Carpentry, Hvac, Janitorial, Manufacturing
  • Size X-Small
  • Cuff Knit Wrist
  • Coating Material Polyurethane
  • Coating Coverage Coated Palm and Fingers
  • Suggested Use Environment Dry
  • Thumb Style Normal
  • Coating Finish Flat

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List