GLOVE,WHITE,KNIT WRIST,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE,KNIT WRIST,XS

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9665XS
  • Mfr. Model # 9665XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2424
  • Shipping Weight 0.72 lbs

Technical Specs

  • Application Bakeries, Assembly Line Production, Automotive Assembly, Furniture Industry, Janitorial, Landscaping, Mechanics
  • Colour White
  • Gauge 13
  • Item Glove
  • Size X-Small
  • Cuff Knit Wrist
  • Coating Material Polyurethane
  • Thumb Style Natural
  • Coating Coverage Coated Palm and Fingers
  • Coating Finish Flat
  • Suggested Use Environment Dry
  • Standards EN388 - 2
  • Resists Abrasions, Cuts, Tear, Punctures
  • ANSI/ISEA Puncture Level 0
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 0
  • ANSI Cut Grams 0
  • Insulated No
  • Glove Length 8-3/4"
  • Glove Coating Finish Flat
  • Glove Coating Coverage 3/4 Dip
  • Glove Size X-Small
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list