GLOVE,WHITE,KNIT WRIST,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE,KNIT WRIST,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9695XL
  • Mfr. Model # 9695XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Application Aerospace, Aircraft Manufacturing, Assembly Line Production, Carpentry, Hvac, Janitorial, Manufacturing
  • Colour White
  • Gauge 13
  • Item Glove
  • Size X-Large
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Coating Material Polyurethane
  • Coating Finish Flat
  • Coating Coverage Coated Palm and Fingers
  • Suggested Use Environment Dry
  • Resists Abrasions, Cuts
  • ANSI/ISEA Abrasion Level 4
  • Lining Nylon
  • Insulated No
  • Glove Length 10-1/2"
  • Glove Coating Coverage 3/4 Dip
  • Glove Size X-Large
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list