Skip Content
GLOVE,WHITE,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,WHITE,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9695S
  • Mfr. Model # 9695S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • Application Aerospace, Aircraft Manufacturing, Assembly Line Production, Carpentry, Hvac, Janitorial, Manufacturing
  • Gauge 13
  • Item Glove
  • Size Small
  • Cuff Knit Wrist
  • Coating Material Polyurethane
  • Colour White
  • Thumb Style Natural
  • Coating Coverage Coated Palm and Fingers
  • Suggested Use Environment Dry
  • Coating Finish Flat
  • Lining Nylon
  • Resists Abrasions, Cuts
  • Insulated No
  • ANSI/ISEA Abrasion Level 4
  • Glove Size Small
  • Glove Length 9"
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list