Skip Content
GLOVE,WHITE,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,WHITE,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9665S
  • Mfr. Model # 9665S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2424
  • Shipping Weight 0.78 lbs

Technical Specs

  • Colour White
  • Application Bakeries, Assembly Line Production, Automotive Assembly, Furniture Industry, Janitorial, Landscaping, Mechanics
  • Item Glove
  • Gauge 13
  • Cuff Knit Wrist
  • Size Small
  • Coating Material Polyurethane
  • Coating Coverage Coated Palm and Fingers
  • Thumb Style Natural
  • Suggested Use Environment Dry
  • Coating Finish Flat
  • Standards EN388 - 2
  • Resists Abrasions, Cuts, Tear, Punctures
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams 0
  • Insulated No
  • Glove Size Small
  • Glove Coating Coverage 3/4 Dip
  • Glove Length 9"
  • Glove Coating Finish Flat
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list