GLOVE,WHITE,KNIT WRIST,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE,KNIT WRIST,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9695M
  • Mfr. Model # 9695M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Application Aerospace, Aircraft Manufacturing, Assembly Line Production, Carpentry, Hvac, Janitorial, Manufacturing
  • Item Glove
  • Colour White
  • Size Medium
  • Gauge 13
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Coating Material Polyurethane
  • Coating Coverage Coated Palm and Fingers
  • Coating Finish Flat
  • Suggested Use Environment Dry
  • Lining Nylon
  • Resists Abrasions, Cuts
  • ANSI/ISEA Abrasion Level 4
  • Insulated No
  • Glove Length 9-1/2"
  • Glove Coating Coverage 3/4 Dip
  • Glove Size Medium
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list