GLOVE,WHITE/GRAY,SLIP-ON,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE/GRAY,SLIP-ON,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9698XL
  • Mfr. Model # 9698XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2423
  • Shipping Weight 2.38 lbs

Technical Specs

  • Application Agriculture, Assembly Line Production, Carpentry, Construction, Janitorial, Landscaping
  • Gauge 13
  • Colour White/Gray
  • Item Glove
  • Thumb Style Wing
  • Suggested Use Environment Dry
  • Cuff Slip-On
  • Standards CE, EN388
  • Resists Abrasions, Cuts, Tear, Punctures
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams 0
  • Insulated No
  • Glove Size X-Large
  • Glove Length 10-1/2"
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Crinkled
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list