Skip Content
GLOVE,WHITE/GRAY,KNIT WRIST,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE/GRAY,KNIT WRIST,XS

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9683XS
  • Mfr. Model # 9683XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2417
  • Shipping Weight 1.17 lbs

Technical Specs

  • Application Airport, Manufacturing, Electronic Assembly, Semiconductor Assembly, Material Handling, Automotive Assembly, Farming, Landscaping
  • Colour White/Gray
  • Gauge 15
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Natural
  • Suggested Use Environment Dry, Light Oil and Oily
  • Resists Abrasions, Cuts
  • Lining Unlined
  • Standards EN388 - 4
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Cut Level 1
  • Insulated No
  • Glove Length 8-3/4"
  • Glove Coating Coverage 3/4 Dip
  • Glove Size X-Small
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list