Skip Content
GLOVE,WHITE/GRAY,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,WHITE/GRAY,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9683S
  • Mfr. Model # 9683S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2417
  • Shipping Weight 1.24 lbs

Technical Specs

  • Application Airport, Manufacturing, Electronic Assembly, Semiconductor Assembly, Material Handling, Automotive Assembly, Farming, Landscaping
  • Colour White/Gray
  • Gauge 15
  • Item Glove
  • Size Small
  • Cuff Knit Wrist
  • Coating Material Nitrile
  • ANSI/ISEA Abrasion Level 4
  • Coating Coverage Coated Palm and Fingers
  • Thumb Style Natural
  • Coating Finish Flat
  • Suggested Use Environment Dry, Light Oil and Oily
  • ANSI/ISEA Puncture Level 1
  • Resists Abrasions, Cuts
  • Standards EN388 - 4
  • Lining Unlined
  • Insulated No
  • Glove Length 9"
  • Glove Coating Finish Smooth
  • Glove Size Small
  • Glove Coating Material Nitrile
  • Glove Coating Coverage 3/4 Dip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list