Skip Content
GLOVE,WHITE/GRAY,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,WHITE/GRAY,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9679S
  • Mfr. Model # 9679S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2417
  • Shipping Weight 1.16 lbs

Technical Specs

  • Item Glove
  • Application Bakeries, Agriculture, Assembly Line Production, Automotive Assembly, Construction, Landscaping, Manufacturing, Warehousing
  • Colour White/Gray
  • Gauge 13
  • Size Small
  • Cuff Knit Wrist
  • Coating Material Nitrile
  • Coating Coverage Coated Palm and Fingers
  • Thumb Style Natural
  • Coating Finish Flat
  • Suggested Use Environment Dry, Light Oil and Oily
  • Lining Nylon
  • Standards CE, EN388
  • Resists Abrasions, Cuts, Tear, Punctures
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams 0
  • Insulated No
  • Glove Size Small
  • Glove Length 9"
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Nitrile
  • Glove Coating Finish Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list