Skip Content
GLOVE,WHITE/GRAY,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,WHITE/GRAY,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9674S
  • Mfr. Model # 9674S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour White/Gray
  • Application First Responder, Assembly Line Production, Carpentry, Construction, Landscaping, Material Handling, Warehousing
  • Gauge 15
  • Item Glove
  • Size Small
  • Cuff Knit Wrist
  • Coating Material Nitrile
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Natural
  • Coating Coverage Coated Palm and Fingers
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Finish Foam
  • ANSI/ISEA Puncture Level 1
  • Resists Abrasions, Cuts
  • Lining Nylon
  • Insulated No
  • Glove Length 9"
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile
  • Glove Size Small

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list