Skip Content
GLOVE,WHITE/GRAY,KNIT WRIST,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,WHITE/GRAY,KNIT WRIST,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9683M
  • Mfr. Model # 9683M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2417
  • Shipping Weight 1.26 lbs

Technical Specs

  • Colour White/Gray
  • Application Airport, Manufacturing, Electronic Assembly, Semiconductor Assembly, Material Handling, Automotive Assembly, Farming, Landscaping
  • Gauge 15
  • Item Glove
  • Size Medium
  • Cuff Knit Wrist
  • Coating Material Nitrile
  • Thumb Style Natural
  • ANSI/ISEA Abrasion Level 4
  • Coating Finish Flat
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Coverage Coated Palm and Fingers
  • Lining Unlined
  • Resists Abrasions, Cuts
  • Standards EN388 - 4
  • ANSI/ISEA Puncture Level 1
  • Insulated No
  • Glove Length 9-1/2"
  • Glove Size Medium
  • Glove Coating Finish Smooth
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list