Skip Content
GLOVE,WHITE/GRAY,KNIT WRIST,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,WHITE/GRAY,KNIT WRIST,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9674L
  • Mfr. Model # 9674L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 0.115 lbs

Technical Specs

  • Application First Responder, Assembly Line Production, Carpentry, Construction, Landscaping, Material Handling, Warehousing
  • Colour White/Gray
  • Item Glove
  • Gauge 15
  • Size Large
  • Cuff Knit Wrist
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Thumb Style Natural
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Coverage Coated Palm and Fingers
  • Coating Finish Foam
  • Resists Abrasions, Cuts
  • Lining Nylon
  • ANSI/ISEA Puncture Level 1
  • Insulated No
  • Glove Coating Coverage 3/4 Dip
  • Glove Length 10"
  • Glove Size Large
  • Glove Coating Material Nitrile
  • Glove Coating Finish Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list