Skip Content
GLOVE,WHITE/GOLD,STRAIGHT,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,WHITE/GOLD,STRAIGHT,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9890M
  • Mfr. Model # 9890M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Application Automotive Assembly, Carpentry
  • Item Glove
  • Colour White/Gold
  • Size Medium
  • Lining Two Piece Interlock
  • Coating Material Vinyl
  • Thumb Style Wing
  • Suggested Use Environment Dry
  • Cuff Straight
  • Coating Coverage Fully Coated
  • Coating Finish Textured
  • Standards EN388
  • Resists Abrasions, Cuts, Tear, Punctures
  • ANSI Cut Grams 0
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Abrasion Level 0
  • Insulated No
  • Glove Size Medium
  • Glove Coating Coverage Full
  • Glove Length 10"
  • Glove Coating Material PVC
  • Glove Coating Finish Rough

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list