GLOVE,WHITE/GOLD,STRAIGHT,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE/GOLD,STRAIGHT,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9890L
  • Mfr. Model # 9890L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Application Automotive Assembly, Carpentry
  • Colour White/Gold
  • Item Glove
  • Lining Two Piece Interlock
  • Size Large
  • Coating Material Vinyl
  • Thumb Style Wing
  • Suggested Use Environment Dry
  • Cuff Straight
  • Coating Coverage Fully Coated
  • Coating Finish Textured
  • Standards EN388
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • Resists Abrasions, Cuts, Tear, Punctures
  • Insulated No
  • ANSI Cut Grams 0
  • Glove Length 10"
  • Glove Size Large
  • Glove Coating Finish Rough
  • Glove Coating Coverage Full
  • Glove Coating Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list