Skip Content
GLOVE,WHITE/GOLD,SLIP-ON,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,WHITE/GOLD,SLIP-ON,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9891S
  • Mfr. Model # 9891S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2425
  • Shipping Weight 2.72 lbs

Technical Specs

  • Colour White/Gold
  • Application Automotive Assembly, Carpentry
  • Size Small
  • Item Glove
  • Cuff Slip-On
  • Lining Seamless Shell
  • Coating Material Vinyl
  • Thumb Style Wing
  • Suggested Use Environment Dry
  • Coating Coverage Fully Coated
  • Coating Finish Textured
  • Standards EN388
  • ANSI Cut Grams 0
  • ANSI/ISEA Abrasion Level 0
  • Resists Abrasions, Cuts, Tear, Punctures
  • ANSI/ISEA Puncture Level 0
  • Insulated No
  • Glove Length 10"
  • Glove Size Small
  • Glove Coating Coverage Full
  • Glove Coating Finish Rough

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list