GLOVE WHITE CUT RESISTANT DYNEEMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE WHITE CUT RESISTANT DYNEEMA

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG10-1-8010S
  • Mfr. Model # 10-1-8010S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

The world's strongest fiber. 15 times stronger then steel by weight. Resistant to not just cut but abrasion and chemicals as well. Excellent heat transfer, allowing you to stay cooler without itching. Re-usable, machine washable and have the highest abras

Technical Specs

  • Item 10 Gauge, White, CE Cut Level 5/ ANSI Cut Level 4
  • Colour White
  • Gauge 10
  • Weight Lightweight
  • Standards EN388 Cut Level 5,Ansi Cut Level 4
  • ANSI/ISEA Cut Level 4
  • Back Material Dyneema(R), stainless steel, spandex
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list