GLOVE,WHITE/BURGUNDY,SLIP-ON,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE/BURGUNDY,SLIP-ON,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9740XL
  • Mfr. Model # 9740XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.46 lbs

Technical Specs

  • Colour White/Burgundy
  • Cuff Slip-On
  • Application Automotive Assembly, Carpentry, Construction, Material Handling
  • Item Glove
  • Lining Jersey
  • Thumb Style Wing
  • Suggested Use Environment Dry, Light Oil and Oily
  • ANSI Cut Grams 511
  • Resists Abrasions, Cuts, Tear, Punctures
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 3
  • Standards EN388
  • ANSI/ISEA Puncture Level 0
  • Insulated No
  • Glove Size X-Large
  • Glove Coating Coverage 3/4 Dip
  • Glove Length 9-1/2"
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list