Skip Content
GLOVE,WHITE/BURGUNDY,SLIP-ON,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,WHITE/BURGUNDY,SLIP-ON,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9740L
  • Mfr. Model # 9740L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.42 lbs

Technical Specs

  • Application Automotive Assembly, Carpentry, Construction, Material Handling
  • Colour White/Burgundy
  • Item Glove
  • Lining Jersey
  • Cuff Slip-On
  • ANSI Cut Grams 511
  • Thumb Style Wing
  • Suggested Use Environment Dry, Light Oil and Oily
  • Resists Abrasions, Cuts, Tear, Punctures
  • Standards EN388
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 3
  • Insulated No
  • ANSI/ISEA Puncture Level 0
  • Glove Size Large
  • Glove Length 9-1/2"
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list