Skip Content
GLOVE,WHITE/BLUE,KNIT WRIST,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE/BLUE,KNIT WRIST,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9680M
  • Mfr. Model # 9680M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.94 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling
  • Colour White/Blue
  • Gauge 10
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Natural
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry
  • ANSI Cut Grams 743
  • Resists Abrasions
  • Lining Cotton/Polyester
  • Insulated No
  • ANSI/ISEA Puncture Level 3
  • Glove Length 9-1/2"
  • Glove Size Medium
  • Glove Coating Finish Crinkled
  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Coverage 3/4 Dip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list