GLOVE,WHITE/BLUE,KNIT WRIST,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE/BLUE,KNIT WRIST,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF97980L
  • Mfr. Model # 97980L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2417
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Glove
  • Application Food, Oil And Gas Industry
  • Size Large
  • Colour White/Blue
  • Cuff Knit Wrist
  • Lining Interlock
  • Coating Material Nitrile
  • Thumb Style Straight
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Coverage 3/4 Dip
  • Coating Finish Textured
  • Gauge 13
  • Standards EN388
  • Resists Oils, Abrasions, Snags, Punctures
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams 0
  • Insulated No
  • Glove Coating Coverage 3/4 Dip
  • Glove Length 11"
  • Glove Coating Finish Flat
  • Glove Size Large
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list