GLOVE,WHITE /BLACK,L 14IN,NEOPRENE,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE /BLACK,L 14IN,NEOPRENE,LARGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6924
  • Mfr. Model # 6924
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2413
  • Shipping Weight 7.03 lbs

Technical Specs

  • Application Oil And Gas Industry, Agriculture, Construction, Farming, Janitorial, Petrochemical Industries, Sanitation, Medical
  • Colour White/Black
  • Item Glove
  • Supported / Unsupported Supported
  • Lining Brushed Interlock
  • Cuff Gauntlet
  • Glove Texture Location Smooth
  • Glove Length 14"
  • Glove Color Family White
  • Glove Size Large
  • Resists Abrasion, Chemicals, Oils
  • Chemical Resistant Glove Material Neoprene
  • Glove Thickness 70.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list