GLOVE,WHITE/AQUAGREEN,L 14IN,NITRILE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE/AQUAGREEN,L 14IN,NITRILE,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9784S
  • Mfr. Model # 9784S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.06 lbs

Technical Specs

  • Application Agriculture, Construction, Farming, Fisheries, Janitorial, Material Handling, Petrochemical Industries, Dairy Food
  • Colour White/Aqua Green
  • Finish Rough
  • Length 14"
  • Material Nitrile
  • Size Small
  • Item Glove
  • Lining Interlock
  • Thickness Standard Weight
  • Supported / Unsupported Supported
  • Cuff Gauntlet
  • Glove Length 14"
  • Glove Size Small
  • Glove Color Family White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list