GLOVE,WHITE/AQUA GREEN,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,WHITE/AQUA GREEN,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9790S
  • Mfr. Model # 9790S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Technical Specs

  • Application Agriculture, Carpentry, Landscaping, Manufacturing, Construction, Farming, Food, Oil And Gas Industry, Bottling
  • Item Glove
  • Colour White/Aqua Green
  • Size Small
  • Cuff Knit Wrist
  • Lining FIne Interlock
  • Coating Material Ultra Light Nitrile
  • Suggested Use Environment Dry, Light Oil and Oily
  • Thumb Style Straight
  • Coating Coverage 3/4 Dip
  • Coating Finish Textured
  • Resists Wet, Dry, Abrasion
  • Standards EN388, 21 CFR, 170-199 For Food Contact
  • ANSI/ISEA Puncture Level 0
  • Insulated No
  • ANSI/ISEA Abrasion Level 0
  • Glove Size Small
  • Glove Length 10"
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Nitrile
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list