!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING GLOVES, CLUTE CUT/STRAIGHT THUMB, SZ L, TAN, DEERSKIN/LEATHER/KEVLAR, PR

WELDING GLOVES, CLUTE CUT/STRAIGHT THUMB, SZ L, TAN, DEERSKIN/LEATHER/KEVLAR, PR

WATSON GLOVES

WELDING GLOVES, CLUTE CUT/STRAIGHT THUMB, SZ L, TAN, DEERSKIN/LEATHER/KEVLAR, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, CLUTE CUT/STRAIGHT THUMB, SZ L, TAN, DEERSKIN/LEATHER/KEVLAR, PR

WELDING GLOVES, CLUTE CUT/STRAIGHT THUMB, SZ L, TAN, DEERSKIN/LEATHER/KEVLAR, PR

WATSON GLOVES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WAT2751L
  • Mfr. Model # 2751-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These Trigger Finger welding gloves are size large, tan, and clute cut with a straight thumb for a sturdy grip. They are made of full-grain, deerskin leather and stitched with Kevlar(R) thread for long-lasting durability. The gauntlet-style cuff is made of leather, and the gloves come with a leather reinforced thumb saddle and pulse protector. These gloves are unlined.

Technical Specs

  • Item Glove
  • Cuff Material Leather
  • Stitching Material Kevlar(R)
  • Colour Tan
  • Palm Material Grain Deerskin
  • Thumb Style Straight

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list