Skip Content
GLOVE WELDING STICK SPLIT COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE WELDING STICK SPLIT COWHIDE

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR21923L
  • Mfr. Model # 21923L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Cut Gunn
  • Application Stick/Arc Welding
  • Colour Rust
  • Length 23"
  • Item Glove
  • Cuff Long
  • Size Large
  • Palm Material Split Cowhide
  • Lining Material Foam (Back), Cotton (Full)
  • Back Material Split Cowhide
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
  • Cuff Material Split Cowhide
  • Design Stick welding, flux core pipe welding
  • Hand Pair
  • Use Welding

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list