GLOVE WELDING RAM TOUGH GAUNTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE WELDING RAM TOUGH GAUNTLET

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT2758XL
  • Mfr. Model # 2758XL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 841
  • Shipping Weight 0.4 lbs

Product Details

Ram tough welding gloves Full-grain goatskin leather palm, split cowhide back, gunn cut design with straight thumb, leather reinforced pulse protector, stitched with Kevlar(R) thread, gauntlet style cuff with leather gore, unlined.

Technical Specs

  • Item Welding Gloves

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list