Skip Content
GLOVE WELDING PIPELINER GAUNTLET 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE WELDING PIPELINER GAUNTLET 13

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT126-13
  • Mfr. Model # 126-13
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Welding
  • Item Glove
  • Length 12"
  • Size 13
  • Cuff Gauntlet
  • Palm Material Split Cowhide
  • Colour Green
  • Cut Clute
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Back Material Split Cowhide
  • Grade of Leather A
  • Cuff Material Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list