Skip Content
GLOVE WELDING PIPELINER GAUNTLET 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE WELDING PIPELINER GAUNTLET 10

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT126-10
  • Mfr. Model # 126-10
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Welding
  • Colour Green
  • Cut Clute
  • Size 10
  • Item Glove
  • Length 12"
  • Cuff Gauntlet
  • Palm Material Split Cowhide
  • Back Material Split Cowhide
  • Stitching Material Kevlar(R)
  • Grade of Leather A
  • Thumb Style Straight
  • Cuff Material Leather

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List