Skip Content
GLOVE WELDING MIG INSUL BACK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE WELDING MIG INSUL BACK XL

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNRP750X
  • Mfr. Model # P750X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application MIG Welding
  • Colour Tan
  • Cut Gunn
  • Item Glove
  • Palm Material Reverse Grain Pigskin
  • Cuff 5"
  • Length 14"
  • Size X-Large
  • Thumb Style Straight
  • Back Material Grain Pigskin
  • Lining Material Foam
  • Stitching Material Kevlar(R)
  • Grade of Leather Premium
  • Cuff Material Split Cowhide
  • Leather Palm Type Grain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list