Skip Content
GLOVE WELDING DEERSPLIT GAUNTLET 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE WELDING DEERSPLIT GAUNTLET 7

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT263-07
  • Mfr. Model # 263-07
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Welding
  • Length 12"
  • Colour Tan
  • Item Glove
  • Cut Clute
  • Size 7
  • Cuff Gauntlet
  • Palm Material Split Deerskin
  • Back Material Split Deerskin
  • Cuff Material Leather
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Grade of Leather A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List