Skip Content
GLOVE WELDING DEERSPLIT GAUNTLET 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE WELDING DEERSPLIT GAUNTLET 13

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT263-13
  • Mfr. Model # 263-13
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Welding
  • Colour Tan
  • Cut Clute
  • Length 12"
  • Item Glove
  • Size 13
  • Cuff Gauntlet
  • Palm Material Split Deerskin
  • Thumb Style Straight
  • Grade of Leather A
  • Cuff Material Leather
  • Stitching Material Kevlar(R)
  • Back Material Split Deerskin

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List